This item is Discontinued.

This item is Discontinued.
Egyptian Scribe Telemon Wall Sculpture (Discontinued)
Mfr #
YB5063
Zoro #
G705445851
UPC # 846092041497
Country of Origin Philippines
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YB5063
- Zoro #
- G705445851
- UPC #
- 846092041497
- Country of Origin
- Philippines
Dimensions
- Height
- 78.5"
- Width
- 17"W
- Depth
- 12"
Description
Welcome the richly exotic heritage of ancient Egypt to home or office decor with this amazingly sculpted scribe surrounded by symbols of the falcon god, Horus. Over six feet high, this hand-finished, real gold and silver leaf-embellished, quality designer resin collectible can be hung on the wall as the perfect signature accent flanking a doorway or displayed as the keynote of a media room. This large-scale, display-quality sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! 17"Wx12"Dx78"H. 38 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.