This item is Discontinued.

This item is Discontinued.
Electra, Maiden of Light Sculptural Floor Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY07902
- Zoro #
- G305386950
- UPC #
- 846092006298
- Country of Origin
- China
Dimensions
- Height
- 78"
- Width
- 26"W
- Depth
- 24.5"
Details
- Green Stained Glass Shade
- 14"Dia.x8.5"H.
Description
Eight curved stained glass petals illuminate the night with floral splendor, held aloft by this braided and bejeweled neoclassical maiden of light. Demanding attention at 61⁄2 feet tall atop her traditional scrolled plinth, this near life-size classic sculpture with flowing tresses and sweeping gown is cast in quality designer resin with a faux verdigris bronze finish. Our Toscano-exclusive, 360-degree work is a true investment in furniture art. Includes pedal switch and accepts your 60-watt bulb. 26"Wx241⁄2"Dx78"H. 106 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.