This item is Discontinued.

This item is Discontinued.
Empress Valentina and Empress Galina Collectible Enameled Eggs (Discontinued)
Mfr #
QF93069
Zoro #
G505386781
UPC # 846092029501
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF93069
- Zoro #
- G505386781
- UPC #
- 846092029501
- Country of Origin
- China
Dimensions
- Galina Height
- 9.5"
- Galina Depth
- 4.5"
- Galina Width
- 4.5"
Description
Ornate jeweler-style, museum-quality, enameled eggs like these were first made famous by the House of Romanov's imperial jeweler in the 19th century. Empress Galina is an almost foot-tall beauty balancing an ornate, royal elephant, while Empress Valentina is topped with a tiny crown. Both are cast in pewter using the ancient lost wax method before the brilliant white, blue and green enamel, faux jewels, and tiny embellishments are added. Both open to hold your tiny treasures! Valentina: 31⁄2"dia.x6"H. 2 lbs. Galina: 41⁄2"dia.x91⁄2"H. 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.