This item is Discontinued.

This item is Discontinued.
Enlightened Deities Buddha and Guan Yin Wall Sculptures, PK 2 (Discontinued)
Mfr #
QS9348192
Zoro #
G505387610
UPC # 840798128537
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS9348192
- Zoro #
- G505387610
- UPC #
- 840798128537
- Country of Origin
- China
Dimensions
- Buddha Depth
- 1.5"
- Buddha Width
- 8.5"
- Buddha Height
- 12"
Details
- Guan Yin
- 8"Wx1"Dx12"H. 1 lbs.
Description
Add a calming presence to your home with Buddha and Guan Yin, the two most prolific images in the Asian world. Sculpted emerging from the blossoms of lotus flowers, each deity appears with a serene smile and a pose of quiet contemplation to add enlightenment to your home or gallery wall. Cast in quality designer resin with a striking, faux gold finish exclusively for Basil Street, each foot-tall work of decorative art becomes an instant focal point. Buddha: 81⁄2 Wx11⁄2 Dx12 H. 1 lb. Guan Yin: 8 Wx1 Dx12 H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.