This item is Discontinued.

This item is Discontinued.
Fire Hydrant Pooch Sculptural Fountain (Discontinued)
Mfr #
SS10494
Zoro #
G504385884
UPC # 846092091997
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS10494
- Zoro #
- G504385884
- UPC #
- 846092091997
- Country of Origin
- China
Dimensions
- Height
- 24 1/2 Inch
- Depth
- 13 Inch
- Width
- 15 1/2 Inch
Details
- Weight
- 16 lbs
Description
Both dogs and firefighters fell immediately in love with the first modern fire hydrant, invented by the Foxall Richards Company in 1802. Our scaled, cascading "puppy post" fountain is inspired from its open flowing plug and birdy friend down to the fireman's boot and lovable pup at its base. With a pool lit by the included LED light kit, you can enjoy this Design Toscano fountain night and day accompanied by the lyrical sound of water music. Cast in quality designer resin and hand-finished, it features an integrated, UL-listed, indoor/outdoor pump. This Design Toscano-exclusive fire plug fountain is a creative addition to your garden or a memorable sculptural gift for a favorite firefighter! Bring inside during freezing temperatures. Simple Assembly Required. 151⁄2"Wx13"Dx241⁄2"H. 16 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.