This item is Discontinued.

This item is Discontinued.
Fishing Heron in Reeds Cast Bronze Garden Statue (Discontinued)
Mfr #
KW81115
Zoro #
G504384917
UPC # 840798103954
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW81115
- Zoro #
- G504384917
- UPC #
- 840798103954
- Country of Origin
- Thailand
Dimensions
- Width
- 28 Inch
- Depth
- 21 Inch
- Height
- 35 Inch
Details
- Weight
- 49 lbs
Description
This bronze bird statue, reminiscent of the European tradition of splendid, grand-scale garden art, artistically captures the form and grace of the elegant heron. Our bronze crane statue, is expertly finished with a hand-applied classic sepia bronze patina with hand-polished bronze beak and legs, is accented by an antiqued emerald verde patina on the pond reeds at its side. The heron is cast one piece at a time in the traditional lost wax method, which highlights its graceful legs and exquisite, elongated neck. Sure to be a focal point, this Design Toscano heirloom-quality bronze garden statue conveys that you take the exterior of your home as seriously as the interior. Piped to optionally cascade flowing water from the reed tops into your pond, pool or fountain. Simply add the optional 725 GPH pond pump kit to create beautiful water music in your garden. Accommodates Toscano Pump Kit DR-725, sold separately. 28"Wx21"Dx35"H. 49 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.