This item is Discontinued.

This item is Discontinued.
Forest Vantage Point Black Bear Statue (Discontinued)
Mfr #
KY18491
Zoro #
G904384920
UPC # 840798133371
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY18491
- Zoro #
- G904384920
- UPC #
- 840798133371
- Country of Origin
- China
Dimensions
- Width
- 16.5"W
- Height
- 50.5"
Details
- Mounting Brackets
- Either Side of Base.
- Large Spiral
- 26"
- Mama Bear Alone
- 16"Wx32"Lx26.5"H.
Description
Every well-appointed garden has at least one standout feature piece to focus the eye and leave guests talking. This plucked-from-the-forest black bear statue claims the garden's best, 4-foot high vantage point as he perches atop his realistic, replica tree limb. Perfect overlooking a pond or woodland path, our bear sculpture is cleverly sculpted 360 degrees by well-known animal artist Lightfoot to be admired from any angle. Cast with details from huge paws to thick fur, our quality designer resin animal statue is individually hand painted with amazing realism as a Design Toscano exclusive. This display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 161⁄2"Wx26"Dx501⁄2"H. 52 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.