This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS7373
- Zoro #
- G005390523
- UPC #
- 846092079087
- Country of Origin
- China
Dimensions
- Depth
- 11"
- Width
- 13"
- Height
- 14"
Details
- Weight
- 4 lbs
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
From an era when objects in the natural world were presented in geometrically stylized designs, this over foot-tall Art Deco eagle sculpture has survived the decades as an enduring emblem of the strength of a nation and the people who call it home. Cast in quality designer resin with a faux bronze finish. Our Basil Street Gallery sculpture is well suited for display in the offices of a legal professional or a financial executive. 13"Wx11"Dx14"H. 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.