This item is Discontinued.

This item is Discontinued.
Fouquet Royal Palace Sentinel Lion Statue (Discontinued)
Mfr #
LY88278
Zoro #
G504385204
UPC # 840798119764
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY88278
- Zoro #
- G504385204
- UPC #
- 840798119764
- Country of Origin
- China
Dimensions
- Height
- 30"
- Width
- 11.5"W
- Depth
- 18"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
We don't know that we've ever seen a lion face as majestic as this one! From full mane to muscular haunches, our guardian lion statues are cast in quality designer stone resin so that a pair of these two-and-a-half foot tall animal statues is quite fitting flanking an entryway or garden gate. Positioned on a plinth base with classical details, our classic animal statue is available only at Design Toscano. Our safari king lion statue pays homage to the 18th-century lions created for Stockholm's Royal Palace by French sculptor Bernard Fouquet. 111⁄2"Wx18"Dx30"H 23 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.