Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Design Toscano French Pleurant Statue: Large NG31566

French Pleurant Statue: Large (Discontinued)

  • Mfr # NG31566
  • Zoro # G404384499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG31566
Zoro #
G404384499
UPC #
846092023448
Country of Origin
China

Dimensions

Height
24"
Width
11 Inch
Depth
10 Inch

Details

Weight
6 lbs
Material
Resin / Stone
Shape
Specialty
Type
Decorative Figure

Description

Symbolizing spirituality, the quiet presence of this replica 15th century French Pleurant (Weeper) is apparent in the intricate sculpt that casts shadows with draped robe and bowed head. A vibrant reminder that the cemeteries of France have always been for the living, our quality designer resin, faux stone Weeper is created exclusively for Toscano as striking European-style art for home or garden. 8"Wx6"Dx22"H. 6 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.