This item is Discontinued.

This item is Discontinued.
Gentle Silhouette Sculpture (Discontinued)
Mfr #
KY50033
Zoro #
G604385920
UPC # 846092011520
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY50033
- Zoro #
- G604385920
- UPC #
- 846092011520
- Country of Origin
- China
Dimensions
- Height
- 47.5"
- Depth
- 14.5"
- Width
- 16"W
Description
Lost in passion's sweet embrace, these lovers are shielded from the world by a single, all-encompassing kiss. The artist creates the feeling of inseparable unity with this nearly four-foot-tall work of art sculpted in a style as seamless as young love itself. Cast in 57 lbs. of quality designer resin with a classic faux stone finish, this is an instant focal point for your garden or home gallery. 161⁄2"Wx141⁄2"Dx48"H. 57 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.