
Giant Megalania Monitor Lizard Statue (Discontinued)
- Mfr # NE130056
- Zoro # G106613781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE130056
Zoro #
G106613781
UPC #
840798161725
Country of Origin
Philippines
Dimensions
Height
58"
Width
213"W
Details
Large Spiral
73.5"
Description
The largest terrestrial lizard known to have existed, this replica of an extinct Pleistocene species from Australia rivals dinosaurs for size! Faster than you can strike a prehistoric pose, you can watch kids excitedly scramble to have their pictures snapped with our family friendly giant lizard that parents can't wait to show off via social media online! Help create share-worthy photo ops with this ancient relative of the Komodo Dragon. Our giant Monitor Lizard Statue is cast in quality designer resin, reinforced for supreme strength with fiberglass, and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Our Design Toscano-exclusive, display quality giant animal sculpture transforms any home, garden, restaurant, or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! 213"Wx73.5"Dx58"H. 557 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.