This item is Discontinued.

This item is Discontinued.
Goddess of Nature Cast Bronze Garden Statue (Discontinued)
Mfr #
KW94470
Zoro #
G604385166
UPC # 840798104371
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW94470
- Zoro #
- G604385166
- UPC #
- 840798104371
- Country of Origin
- Thailand
Dimensions
- Height
- 35.5"
- Depth
- 12"
- Width
- 12"W
Description
Art at its finest, this classic sculpt of the beautiful Goddess of Nature, representing fruitfulness, growth, and nurture, as the mother of all earth, formed of cast bronze with a two-toned finish of classic sepia and emerald verde. The goddess is individually cast in the traditional lost wax method, which highlights her expressive face and exquisite, positioned limbs. Standing on a foundation featuring egg and dart details, and museum mounted on a black marble base, this lovely Goddess of Nature, holding a basket of nature's bounty will grace any garden or gallery. This Design Toscano, heirloom-quality bronze statue is sure to become an important focal point. It is expertly cast and hand-crafted one-piece-at-a-time in the traditional lost wax method, to convey that you take the exterior of your home as seriously at the interior. 12"Wx12"Dx351⁄2"H. 52 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.