This item is Discontinued.

This item is Discontinued.
Goddesses of the Seasons: All Four Season Statues & Plinths (Discontinued)
Mfr #
NE9490060
Zoro #
G404384413
UPC # 846092070558
Country of Origin Philippines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE9490060
- Zoro #
- G404384413
- UPC #
- 846092070558
- Country of Origin
- Philippines
Dimensions
- Width
- 24"
- Height
- 87.5"
- Depth
- 24"
Details
- Spring Statue & Plinth
- 24"Wx24"Dx89.5"H. 70 lbs.
- Spring Statue
- 21"Wx19.5"Dx61.5"H. 73 lbs.
Description
Allegories conjuring the goddesses of the seasons in classic Baroque style, each of these lawn ornaments is based on English estate originals and is mesmerizingly detailed from draped gowns to handsome faces. Cast in quality designer resin, our Design Toscano originals are finished in antique stone for seasons of enjoyment. Each Statue: 21"Wx19"Dx611⁄2"H. 73 lbs. Plinth: 24"Wx24"Dx27"H. 58 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.