
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QL1181
Zoro #
G806614354
UPC #
840798137720
Country of Origin
China
Dimensions
Height
15.5"
Width
11.5"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Large Spiral
4"
Description
Warm your home with the glory, brilliance, and golden smile of the sun! Symbolizing the life force and the ever-necessary power of light, this essential beacon of optimism makes a modernist statement that lends instant drama and enviably timeless style. The artist sculpted this radiant sun statue with blazing, curved rays and an interstellar gaze, then cast it in quality designer resin and finished it in a bright gold tone to make an artistic impression. The entire work is set atop a resin plinth to radiate hope even on the darkest days. 11.5"Wx4"Dx15.5"H. 3 lbs. Base: 6"Wx6"Dx3"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.