This item is Discontinued.

This item is Discontinued.
Golden Pedestal of the Egyptian Kings Sculptural Column (Discontinued)
Mfr #
KY984
Zoro #
G705445769
UPC # 846092006069
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY984
- Zoro #
- G705445769
- UPC #
- 846092006069
- Country of Origin
- China
Dimensions
- Overall Depth
- 13"
- Overall Height
- 32"
- Width
- 13"W
Description
Graceful, open lotus capitals and colorful hieroglyphics contribute to the classic Egyptian styling of this nearly yard-tall piece of instant architecture ready for display in your own temple. Faithfully replicated in quality designer resin to capture every detail, it is hand-painted exclusively for Toscano in the gold and muted royal tones of the Egyptian palette. See alternate views for details. 13"dia.x32"H. 30 lbs.