This item is Discontinued.

This item is Discontinued.
Good Fortune Golden Mandala Elephant Wall Sculpture (Discontinued)
Mfr #
QS293642
Zoro #
G305387575
UPC # 840798122818
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS293642
- Zoro #
- G305387575
- UPC #
- 840798122818
- Country of Origin
- China
Dimensions
- Width
- 16"W
- Depth
- 6.5"
- Height
- 17.5"
Description
Triple your good fortune with three of ancient symbols of prosperity! Our artist has inscribed a mandala the Hindu and Buddhist symbolism of the soul searching for completion onto the sacred holiness of an elephant statue, and then finished it all in affluent hues of antique gold. Our gentle giant elephant sculptures are cast in quality designer resin to capture sculptural details from long tusks and upturned trunks to wide ears and soulful eyes. Releasing a full 7 inches from the wall, this elephant sculpture with upturned trunk is ready to hang, exuding a presence of quiet confidence and welcoming good fortune. 16"Wx61⁄2"Dx171⁄2"H. 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.