
Gottfried the Giant's Bigger Brother Garden Gnome Statue (Discontinued)
- Mfr # NE160221
- Zoro # G704384427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE160221
Zoro #
G704384427
UPC #
840798114875
Country of Origin
Philippines
Dimensions
Width
43 Inch
Depth
41 Inch
Height
103"
Details
Weight
111 lbs
Hat alone
23 Inch dia x 35 1/2 Inch Height
Description
If you loved Gottfried, you'll fall even harder for his truly GIANT Big Brother who simply cannot be missed! At 81⁄2" feet tall, Gottfried's big bro thunders onto the scene from Schleswig, the northern gnome territory where magical legend tells tales of giant forest gnomes. Our towering giant proudly shows off Germanic dwarf details from his monstrously magical hat to his protruding pixie elf ears. Cast for Design Toscano in quality designer resin and artistically hand-painted one-piece-at-a-time, our even larger-than-life gnome statue makes a great photo-op for visitors to your garden, retail store or corporate event. Rub his nose for luck (if you can reach it!) Simple assembly required for Colossal. 43"Wx41"Dx103"H. 111 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.