Shop All Accent Chairs
Design Toscano
Graceful Swans Neoclassical Tub Chair
Mfr # AF51110
Zoro # G605446309
product price: $910.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.86
Free 30-Day Returns
Key Features
- Overall Depth 28.5"
- Overall Height 33.5"
- Overall Width 26.5"W
- Leg Height 11"H.
- Seat Cushion Dimensions 21.5"Wx20.5"D.
Product Information
- Brand Design Toscano
- MFR # AF51110
- Zoro # G605446309
- UPC # 840798140560
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 28.5" |
Overall Height | 33.5" |
Overall Width | 26.5"W |
Leg Height | 11"H. |
Seat Cushion Dimensions | 21.5"Wx20.5"D. |
Back Rest Height | 15"H. |
Details
Description
This exquisite, early 19th century Neoclassical Italian-inspired tub chair boasts two intricately hand-carved swans whose wake wraps to form a gently bowed backrest. You'll sink into the comfortable suspension, upholstered front and back in a quality, creamy ivory colored velvet. Our exclusive chair boasts an ebony finish accented by hand-crafted golden-gilded accents that set off the quality swan carvings in solid mahogany. This stylish, period work of furniture art enhances its historic lines and adds to the deep-seated comfort of this Design Toscano exclusive created by our master carvers. 261⁄2"Wx281⁄2"Dx331⁄2"H. 31 lbs. Seat Dims: 211⁄2"Wx201⁄2"D. Floor to Top of Seat: 181⁄2"H. Back Rest Height: 15"H. Leg Height: 11"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- MARTEX Sheet, XL Queen, 93" W, Thread T200, PK6 (1A05393)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- Design Toscano Accent Chairs