Shop All Accent Chairs
Design Toscano
Grand Duchess Boudoir Stool
Mfr # MH247
Zoro # G205446198
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17.5"
- Overall Width 15"W
- Large Spiral 15"
Product Information
- Brand Design Toscano
- MFR # MH247
- Zoro # G205446198
- UPC # 846092028177
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 17.5" |
Overall Width | 15"W |
Details
Description
Rising from hand-turned legs to a perfectly cushioned, soft brushed chenille upholstered seat, this solid hardwood stool is ideal bedside, in a luxury bath, or at a ladies' vanity. This versatile, dark walnut-hued work of European-style furniture art is a refined, yet practical addition to home decor. 15"dia.x171⁄2"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Black (102GMC2)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- Design Toscano Accent Chairs