
Grand-Scale Tyrannosaurus Rex Dinosaur Wall Trophy (Discontinued)
- Mfr # NE100015
- Zoro # G605387497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE100015
Zoro #
G605387497
UPC #
846092061303
Country of Origin
Philippines
Dimensions
Depth
43"
Height
34"
Width
19"W
Description
Our fierce grand scale Tyrannosaurus Rex's head extends a full 43" from the wall in a prehistoric display of nature's artwork. Realistically sculpted with rows of menacing Tyrannosaurus Rex teeth, a wide open mouth and scaly skin, our T-Rex sculpture makes a Late Cretaceous statement piece. Our grand-scale, prehistoric replica dinosaur wall trophy is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Includes custom-designed, heavy duty mounting bracket to hold it securely on your wall. Our Design Toscano-exclusive display-quality dinosaur sculpture transforms any home, restaurant or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! 19"Wx43"Dx331⁄2"H. 42 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.