This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY026
- Zoro #
- G005381927
- UPC #
- 846092006366
- Country of Origin
- China
Dimensions
- Width
- 12 Inch
- Height
- 24 Inch
- Depth
- 8 1/2 Inch
Details
- Display Type
- Decorative Clock
- Shape
- Specialty
- Color
- Gold Tones
- Material
- Resin
Description
With more than enough character to hold its own amongst your other antiques, a pair of Pan figures flank this period work of decorative art. Amidst swagged garlands of flowers and heraldic crests, this truly ornate clock becomes period decor. Our Rococo work is cast in designer resin and finished in antiqued faux gold. The quality quartz clock boasts Roman numerals with sweep second hand and makes a dramatic statement in any room of your home! Do not leave lit candles unattended. Candles not included. Clock: 12"Wx81⁄2"Dx24"H. 18 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.