This item is Discontinued.

This item is Discontinued.
Grande Laurel Sculptural Plinth Base (Discontinued)
Mfr #
KY3917
Zoro #
G304386043
UPC # 846092002849
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY3917
- Zoro #
- G304386043
- UPC #
- 846092002849
- Country of Origin
- China
Dimensions
- Height
- 25 Inch
- Width
- 22 Inch
- Depth
- 22 Inch
Details
- Weight
- 36 lbs
- Maximum Weight Limit
- 66 lbs
- Top surface
- 15 3/4 Inch
Description
Raise your sculpture to new heights where it can be admired, whether in your indoor gallery or outdoor garden. Our exclusive, two-foot-high plinth base, boasting the clean lines and traditional laurel wreath of the Neoclassical era, is cast in quality designer resin with a faux stone finish. 22"Wx22"Dx25"H. 36 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.