Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Design Toscano Grande-Scale Komodo Dragon Statue: Large NE120001

Grande-Scale Komodo Dragon Statue: Large (Discontinued)

  • Mfr # NE120001
  • Zoro # G604384909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE120001
Zoro #
G604384909
UPC #
846092070619
Country of Origin
Philippines

Dimensions

Width
66"
Depth
22"
Height
12.5"

Description

The Komodo dragon is the largest living species of lizard, so we've replicated the stunning size of this island dweller at more than ten feet long from nose to tail. Realistically sculpted with claws, tail and scaly skin, our gigantic sculpture is cast in quality designer resin and hand-painted with powerfully convincing color and texture. This large-scale, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 66"Wx22"Dx121⁄2"H. 22 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.