
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL4309
Zoro #
G405390635
UPC #
846092027439
Country of Origin
China
Dimensions
Depth
7"
Width
5"W
Height
16"
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
Paying homage to the hoplites, 3rd century BCE citizen-soldiers of the ancient Greek city-states, this fine sculpture pays homage to the spearmen renowned for their almost mythical military prowess. Our quality designer resin figurine is finished in faux bronze to highlight the long thrusting spear and characteristic round hoplon shield. This exclusive sounds a battle call in home, office or gallery! 5"Wx7"Dx16"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.