This item is Discontinued.

This item is Discontinued.
Harmony at Ease Angel Statue (Discontinued)
Mfr #
LY86156
Zoro #
G404384901
UPC # 840798115643
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY86156
- Zoro #
- G404384901
- UPC #
- 840798115643
- Country of Origin
- China
Dimensions
- Depth
- 17"
- Height
- 19"
- Width
- 26.5"W
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
Your garden sanctuary will breathe a sigh of sweet release when this lovely angel statue finds a place of quiet rest amidst your posies or leafy greens. Exquisitely sculpted with details from her cascade of curls to her gossamer wings and gorgeously gathered gown, our Design Toscano-exclusive garden cherub is a monument of quiet meditation. Cast in quality designer resin, our outdoor heavenly angel with antique stone finish can be admired from any angle. A beautiful gift of celebration or remembrance. 261⁄2"Wx17"Dx19"H. 22 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.