This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD2558
- Zoro #
- G605390664
- UPC #
- 846092027651
- Country of Origin
- China
Dimensions
- Depth
- 3"
- Height
- 10.5"
- Width
- 4"W
Description
Locked in a passionate embrace, the two figures in this strikingly timeless visual evoke a knowing nod from those who have felt the dance of the heart. Contemporary artist Kaleb Martyn renders these idyllic lovers in another extraordinary, 360-degree romantic sculpture that is awe-inspiring from any angle. Our Design Toscano exclusive is cast in quality designer resin, and finished for your gallery in faux bronze to highlight every detail. 4"Wx3"Dx101⁄2"H. 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.