This item is Discontinued.

This item is Discontinued.
Heavenly Moments Angel Sculptural Fountain (Discontinued)
Mfr #
KY3002
Zoro #
G104385864
UPC # 846092001095
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY3002
- Zoro #
- G104385864
- UPC #
- 846092001095
- Country of Origin
- China
Dimensions
- Height
- 47"
- Depth
- 23"
- Width
- 23"W
Details
- Base
- 13"dia.
Description
A beautiful angel gazes at the cherub at her feet in the midst of this nearly four-foot-tall, Italian-inspired fountain. You'll delight at hearing the cascading water falling into the generous acanthus leaf basin in this functional work of decorative art. Cast in bronze verdigris-finished quality designer resin for easy assembly in home or garden, this splendid fountain features an integrated, indoor/outdoor, UL-listed pump. Simple assembly required. 23"dia.x47"H. 48 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.