This item is Discontinued.

This item is Discontinued.
Heaven's Angel Cast Bronze Garden Statue (Discontinued)
Mfr #
KW57989
Zoro #
G304384384
UPC # 840798103886
Country of Origin Thailand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW57989
- Zoro #
- G304384384
- UPC #
- 840798103886
- Country of Origin
- Thailand
Dimensions
- Width
- 33.5"W
- Height
- 47"
- Depth
- 33"
Details
- Base Dims
- 11.5"Wx11.5"D.
Description
At once tender and powerful, this winged angel represents the forces of heaven in an idyllic and comforting presence that creates an instant spot for prayer or meditation. Our impressive, 360-degree, over-four-foot-tall bronze angel statue, mounted on a solid marble base, is expertly finished with a hand-applied, classic sepia bronze patina accented by polished bronze to bring out the amazing detail. Cast and crafted one piece at a time in the traditional lost wax method, which highlights the detail of the sculpt. Sure to be a garden focal point, this Design Toscano, heirloom-quality bronze statue conveys that you take the exterior of your home as seriously as the interior. 331⁄2"Wx33"Dx47"H. 90 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.