This item is Discontinued.

This item is Discontinued.
Hebe, the Goddess of Youth Statue: Large (Discontinued)
Mfr #
KY71304
Zoro #
G004385292
UPC # 846092002108
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY71304
- Zoro #
- G004385292
- UPC #
- 846092002108
- Country of Origin
- China
Dimensions
- Height
- 32"
- Width
- 10.5''
- Depth
- 8.5"
Details
- Weight
- 15 lbs
Description
Hailed as the successor to Venetian sculptor Antonio Canova, Danish artist Thorwaldsen was renowned for his renderings of mythological and classical figures. The Hebe statue, portrayed here as the official cupbearer of the Greek Olympian gods, personified the eternal beauty of youth. Hebe, the daughter of Zeus and Hera, is an investment in classic European garden sculpture, our artistic garden statue is cast in quality designer resin and hand finished one statue at a time. Her sculptural likeness can be found in the gardens and grand marble hallways of the finest estates of Europe. Now bring her quintessential European elegance to your own home or grounds. 101⁄2"Wx81⁄2"Dx32"H. 15 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.