This item is Discontinued.

This item is Discontinued.
Hermes, Messenger to the Gods Wall Sculpture (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY4065
- Zoro #
- G105387690
- UPC #
- 840798128902
- Country of Origin
- China
Dimensions
- Height
- 21"
- Width
- 14.5"W
Details
- Large Spiral
- 12.5"
Description
Hermes, god of boundaries and transitions, was revered for his ability to move between mortal and divine worlds, carrying messages and interceding for all. This dramatic sculptural work of art is a larger-than-life statement piece created exclusively for Design Toscano. Cast in quality designer resin with an antique stone finish, this grande-scale piece displays well in gallery or garden. 141⁄2 Wx121⁄2 Dx21 H. 14 lbs.