This item is Discontinued.

This item is Discontinued.
Hide and Seek Garden Sculpture (Discontinued)
Mfr #
KY1212248
Zoro #
G304386128
UPC # 846092003341
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1212248
- Zoro #
- G304386128
- UPC #
- 846092003341
- Country of Origin
- China
Dimensions
- Height
- 29"
- Width
- 25.5"W
Details
- Large Spiral
- 26.5"
Description
Who amongst us can't recall gleeful memories of the frenzied excitement of "Hide and Seek?" Originally commissioned for a European estate, this investment in fine garden art is a nearly life-size work. The artist's sculpt radiates pure joy, capturing the pleasure of play in an intricate, Toscano-exclusive work crafted from quality, two-toned designer resin with a faux stone finish. With their loose shoelaces and tousled hair, our rough-n-tumble boys are the perfect centerpiece for a summer garden or indoor gallery. Ships in 2 pieces. 251⁄2"Wx261⁄2"Dx29"H. 56 lbs.