
Hog Heaven Flying Pigs Statue Collection: Standing (Discontinued)
- Mfr # QL57203
- Zoro # G204385658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QL57203
Zoro #
G204385658
UPC #
846092034321
Country of Origin
China
Dimensions
Depth
6 Inch
Width
9 Inch
Height
7 Inch
Details
Weight
1 lbs
Description
Our cute "when pigs fly" statue will steal your heart it's so adorable you'll want to give it a hog hug! This Design Toscano-exclusive winged pig sculpture "goes hog wild" in quality designer resin, fully hand-painted with superior detail from adorable angelic wings to curly tail!! Another quality farm animal statue from Toscano! 8"Wx6"Dx6"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.