
Horse Carousel Romanov Style Enameled Musical Egg (Discontinued)
- Mfr # FH24662
- Zoro # G205386722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH24662
Zoro #
G205386722
UPC #
840798116923
Country of Origin
China
Dimensions
Width
2.5"W
Height
5"
Details
Large Spiral
2.5"
Description
It's a collectible egg and a music box in one! Playing "The Carousel Waltz" from Rodgers and Hammerstein's 1945 musical, "Carousel," this proudly emboldened, jeweler-style, museum-quality enameled egg is in the style first made famous by the talented House of Romanov's imperial jeweler in the 19th century. Our collectible is cast in pewter using the ancient lost wax method before its brilliant powder pink enamel, faux jewels and tiny carousel horse embellishments are added to make it an almost irresistible Basil Street Gallery collectible and a coveted display item. 21⁄2"dia.x5"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.