This item is Discontinued.

This item is Discontinued.
In God's Grace Angel Statue (Discontinued)
Mfr #
DB383093
Zoro #
G204385139
UPC # 846092050918
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB383093
- Zoro #
- G204385139
- UPC #
- 846092050918
- Country of Origin
- China
Dimensions
- Width
- 14.5"W
- Height
- 24.5"
Details
- Large Spiral
- 14"
Description
With arms outstretched, this cherubic angel sculpture lifts her face in a pure and joyful celebration of all the bounty God has provided! Sculpted with a wonderfully detailed face, exquisite feather wings and petticoats of lace, our over two-foot-tall Design Toscano-exclusive angel statue is cast in quality designer resin with an antique stone finish. Makes a heavenly gift and a reminder of thankfulness in home or garden! 141⁄2"Wx14"Dx241⁄2"H. 15 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.