This item is Discontinued.

This item is Discontinued.
Isadora the Garden Ballerina Statue (Discontinued)
Mfr #
KY14157
Zoro #
G704384724
UPC # 840798126892
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY14157
- Zoro #
- G704384724
- UPC #
- 840798126892
- Country of Origin
- China
Dimensions
- Width
- 15.5"W
- Height
- 30"
- Depth
- 8"
Description
Envision this classically-designed sculpture dancing through your flower beds! Inspired by American and French ballerina Isadora Duncan, our lithe dancer holds her skirts aloft so you may add your birdseed or water to create a haven for your feathered friends. Exquisitely sculpted from the elegant drape of her lovely gown to the enviable curve of her youthful form, our over 2-foot tall, dancing figurine is cast exclusively for Toscano in quality designer resin with an antique stone finish. Lovers of dance will leap to admire this instant garden centerpiece. 151⁄2"Wx8"Dx30"H. 13 lbs.