This item is Discontinued.

This item is Discontinued.
Italian-Style Devotional Art Collection: Jesus and Mary Sculptures (Discontinued)
Mfr #
KY9313
Zoro #
G704386124
UPC # 846092030613
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY9313
- Zoro #
- G704386124
- UPC #
- 846092030613
- Country of Origin
- China
Dimensions
- Jesus Statue Depth
- 7"
- Grotto Depth
- 16"
- Grotto Height
- 34"
- Base Depth
- 8"
- Grotto Width
- 16"
- Base Width
- 8"
- Jesus Statue Height
- 23.5"
- Jesus Statue Width
- 8"
Details
- Grotto Opening
- 13.5"Wx23"H.
- Grotto Inside
- 14.5"Wx27.5"H.
- Mary Statue
- 9.5"Wx8"Dx23"H. 7 lbs.
Description
Replicating classic Catholic images from turn-of-the-century Italy, these quality designer resin holy figures for home and garden have been sought by collectors for more than a hundred years. Jesus shows the sacred stigmata and the sacred heart while Mary stands with the holy Miraculous Medal on each side as she holds dominion over the serpent at her feet. Jesus: 8"Wx7"Dx231⁄2"H. 9 lbs. Mary: 91⁄2"Wx8"Dx23"H. 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.