This item is Discontinued.

This item is Discontinued.
Jali Elephant Sculpture (Small) (Discontinued)
Mfr #
KY71097
Zoro #
G605390473
UPC # 840798122573
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY71097
- Zoro #
- G605390473
- UPC #
- 840798122573
- Country of Origin
- China
- Color
- Browns
- Item
- Decorative Figure
- Weight
- 2 lbs
- Material
- Resin
- Shape
- Specialty
Description
Fung Shui dictates that elephant sculptures are traditionally carved with trunks up for luck and be placed facing an exterior door to protect a home. Symbolizing wisdom and strength, this elephant is embellished with jali, the strong British Colonial style echoed in the architecture of India's lavish palaces. With the beautiful floral and geometric design lending a sculptural elegance to one of nature's most revered creatures, they are cast in quality designer resin with an aged ivory finish. Choose one of our Asian elephant statues to lend an instantly exotic beauty to your home. 7"Wx4"Dx7"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.