
Japanese Pagoda Illuminated Lantern Statue: Set of Two (Discontinued)
- Mfr # AL958699
- Zoro # G804385218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL958699
Zoro #
G804385218
UPC #
840798107075
Country of Origin
China
Dimensions
Height
16.5"
Width
11"W
Depth
6"
Description
Usher in serenity and peace to your Zen, Japanese garden or other sacred space! A concealed, cordless solar light gently shines to highlight the graceful Asain shape of this rectangular, Design Toscano exclusive. We've carefully cast details from the hoshu kasa umbrella roof, the curved kidan legs and the hibukuro lattice front in quality designer resin with a textured, faux stone finish that makes our sculpture quintessentially Oriental! 11"Wx6"Dx161⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.