This item is Discontinued.

This item is Discontinued.
Katya's Imperial Enameled Egg (Discontinued)
Mfr #
QF200301
Zoro #
G905386756
UPC # 846092039586
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF200301
- Zoro #
- G905386756
- UPC #
- 846092039586
- Country of Origin
- China
Dimensions
- Width
- 3 Inch
- Height
- 6 Inch
Details
- Color
- Blues / Pewters
- Item
- Decorative Object
- Weight
- 3 lbs
- Large Spiral
- 3 Inch
- Shape
- Oval
Description
Originally fashioned by the House of Romanov's imperial jeweler for the Russian Czarina Maria, delicately designed eggs like ours have signified affection and held tiny treasures for over a century. Our own collectible imperial egg boasts the same intricate pewter metalwork, hand-painted blue enamel and hinged magnet closure as the originals. An exquisite gift on its own, this exclusive work of art will also gladly present a family heirloom for generations to come. 3"Wx3"Dx6"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.