This item is Discontinued.

Design Toscano King Cobra Life-Size Snake Statue NE160182

King Cobra Life-Size Snake Statue (Discontinued)

  • Mfr # NE160182
  • Zoro # G705386550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE160182
Zoro #
G705386550
UPC #
840798116077
Country of Origin
Philippines

Dimensions

Depth
25.5"
Width
42"W
Height
43"

Description

Sinuously sleek, with a prideful stance and venomous bite, have made the King Cobra both respected and feared. This Design Toscano-exclusive serpent measures an amazing, over sixteen-feet long at full stretch, and is equally scary displayed indoors or out guarding your Asian pond. So realistic, our life-size King Cobra will have everyone backing away slowly; until they realize that our rearing and ready-to-strike serpent sculpture is cast in quality designer resin and painstakingly hand painted with details to resemble a real King Cobra such as smooth black scales, gold markings and distinctive pattern. Poised to strike at unwary opponents, this large-scale, snake sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Simple assembly required. 42" W x25" Dx43" H. 19 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.