This item is Discontinued.

This item is Discontinued.
Lace and Lard, Madame Pig Statue (Discontinued)
Mfr #
QS2810
Zoro #
G804385324
UPC # 846092098590
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS2810
- Zoro #
- G804385324
- UPC #
- 846092098590
- Country of Origin
- China
Dimensions
- Depth
- 3 Inch
- Width
- 7 Inch
- Height
- 7 Inch
Details
- Color
- Blacks / Whites
- Weight
- 1 lbs
- Material
- Resin
- Type
- Decorative Figure
- Shape
- Specialty
Description
Going whole hog for this lovely piglet is as easy as sliding off a greasy log backwards! Our Design Toscano-exclusive Madame Pig sculpture is ready to wiggle her curly tail and snazzy snout with so much charm that you absolutely must pay attention to her fancy feathers, sparkling jewels, fabric tutu and lovely lashes. Our collectible animal statue is cast in quality designer resin and hand painted one pork piece at a time as a delightful piggy gift. Sooie! 7"Wx3"Dx7"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.