This item is Discontinued.

This item is Discontinued.
Lazy Daze Knot of Frogs Sill Sitters (Discontinued)
Mfr #
NY1435700
Zoro #
G904386054
UPC # 846092062188
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NY1435700
- Zoro #
- G904386054
- UPC #
- 846092062188
- Country of Origin
- China
Dimensions
- Height
- 6.5"
- Width
- 15.5"W
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Large Spiral
- 4"
Description
Enjoying a respite from life's hectic pace, this sitting frog statue will happily take up residence along your sunny windowsill, on your garden deck or beside your pond. Though a group of frogs is called a knot, our laid back clan of five is assuredly the most relaxed, hand-painted, quality designer resin, Design Toscano exclusive we ve seen in years! 151⁄2"Wx4"Dx61⁄2"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.