This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY7870
- Zoro #
- G205390880
- UPC #
- 846092022199
- Country of Origin
- China
Dimensions
- Width
- 12"W
- Height
- 15"
Details
- Large Spiral
- 4.5"
Description
The masterful wings of this powerful eagle showcase the artistry of its creator, famed sculptor Evelyn Myers Hartley. Each talon and wing is intricately sculpted, cast in quality designer resin, and meticulously hand-painted as a three-dimensional work of fine art that extends more than four inches from the wall. With a wingspan of over a foot, this museum-quality work of art is a symbol of pride, strength and freedom. 12"Wx41⁄2"Dx15"H. 4 lbs.