This item is Discontinued.

This item is Discontinued.
Lighter Than Air Garden Sculpture (Discontinued)
Mfr #
KY1180
Zoro #
G804386161
UPC # 846092006892
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1180
- Zoro #
- G804386161
- UPC #
- 846092006892
- Country of Origin
- China
Dimensions
- Width
- 49"W
- Depth
- 16"
- Height
- 32"
Description
Who can forget the childhood thrill of playing on the teeter-totter, counting on a mischievous playmate while suspended in midair? The gleeful moment is captured perfectly in these nearly life-size children frozen in motion, complete with dimpled cheeks, flying hair, and the pure joy that defines the magic of childhood. Cast in high-quality designer resin and finished in a faux verdigris patina that is virtually indistinguishable from a gallery bronze, this exquisite, large-scale sculpture is sure to be the signature piece of your garden. Ships in 5 pieces. 49"Wx16"Dx32"H. 67 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.