This item is Discontinued.

This item is Discontinued.
Lion of Florence Sentinel Base (Discontinued)
Mfr #
KY727
Zoro #
G204386181
UPC # 846092000524
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY727
- Zoro #
- G204386181
- UPC #
- 846092000524
- Country of Origin
- China
Dimensions
- Height
- 13 Inch
- Depth
- 22 Inch
- Width
- 18 Inch
Details
- Weight
- 18 lbs
Description
The sweeping grandeur of Italian estates is yours when you welcome the sophisticated, architectural drama of our Toscano-exclusive stately plinth into your home or garden. Unparalleled as classic art, our enviable, quality designer resin, faux stone pedestal is a study in affordable elegance. 18"Wx22"Dx13"H. 18 lbs.