This item is Discontinued.

This item is Discontinued.
Lord Ganesha Elephant God Swinging on a Jhoola Hindu Statue (Discontinued)
Mfr #
QS93659
Zoro #
G305390612
UPC # 840798122993
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS93659
- Zoro #
- G305390612
- UPC #
- 840798122993
- Country of Origin
- China
Dimensions
- Width
- 7.5"W
- Depth
- 2.5"
- Height
- 10"
Description
Jhoola swings used to be found everywhere in traditional Indian homes. Today, they still cast a magical allure. Seated under a highly detailed arch, our Hindu elephant god, Ganesha, swings while keeping one foot "on earth" to show he is concerned about the affairs of the world as he celebrates the innocent pleasure. Festival idols have been swung for hundreds of years, so this exquisite rendition of Lord Ganesha on a Jhoola displayed indoors will help create a peaceful and spiritual space. Our Design Toscano Ganesha statue is cast in quality designer resin with an antiqued, bronze finish. Commemorate births, anniversaries, weddings, or even celebrate diwali, the festival of lights, with our peace, meditative sculpture. 71⁄2"Wx21⁄2"Dx10"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.