This item is Discontinued.

This item is Discontinued.
Lord Ganesha Musical Elephant God Hundu Statue Collection (Discontinued)
Mfr #
QS93599
Zoro #
G105390652
UPC # 840798122955
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS93599
- Zoro #
- G105390652
- UPC #
- 840798122955
- Country of Origin
- China
Dimensions
- Height
- 7.5"
- Width
- 3"W
Details
- Large Spiral
- 3"
Description
Ganesha, the elephant god, has a childlike innocence and he is delighted to make music to create happiness for all. Joyously playing traditional Indian instruments (a harmonium - a portable organ, two chordaphones - simple lute-like instruments, and a folk drum) as he dances on a stylized lotus flower. A symbol of enlightenment, these four charming statues of the lord Ganesha are blissfully celebrating life. Popular and pervasive, this Indian god has had a playful side since 6th century A.D. Dance to the music of the gods by placing him in the home or office where they will bring a sense of spirituality and good luck. Our Design Toscano Ganesha statue is cast in quality designer resin with an antiqued, bronze finish. Commemorate births, anniversaries, weddings, or even celebrate diwali, the festival of lights, with our peace, meditative sculpture. Each: 3"Wx3"Dx71⁄2"H. 1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.