This item is Discontinued.

This item is Discontinued.
Madame Antoinette Wall Console Table (Discontinued)
Mfr #
KY619
Zoro #
G805446215
UPC # 846092011575
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY619
- Zoro #
- G805446215
- UPC #
- 846092011575
- Country of Origin
- China
Dimensions
- Overall Height
- 35"
- Width
- 32 Inch
Details
- Shape
- Specialty
- Arm Style
- Transitional
- Material
- Marble / Resin
- Color
- Gold Tones
- Type
- Console Table
- Front to Back
- 17"
- Large Spiral
- 17 Inch
Description
Sculpted roses spring forth from this replica 17th century antique destined to become a striking centerpiece of your home. Designed to anchor safely to a wall, the stately, almost yard-tall console is topped with a beautiful, quality faux marble top. Beautiful in a stylish entryway, this grand scale piece is cast in quality designer resin and finished in faux antique gold as an investment in European style. Table: 32"Wx17"Dx35"H. 42 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.