This item is Discontinued.

This item is Discontinued.
Majestic Horse Sculpture (Discontinued)
Mfr #
KY5172
Zoro #
G904386139
UPC # 840798115865
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY5172
- Zoro #
- G904386139
- UPC #
- 840798115865
- Country of Origin
- China
Dimensions
- Width
- 48"W
- Depth
- 15"
- Height
- 48"
Description
With a fluidity of motion even while standing still, this muscular icon is the epitome of beauty and grace. At four feet long and just as tall, our Toscano-exclusive show horse is cast in quality designer resin with an antique stone finish that makes it virtually indistinguishable from gallery originals. Following in the rich European tradition of fine, grande-scale sculpture in garden galleries, this work lets people know that you take the exterior of your home as seriously as the interior. 48" Wx15" Dx48" H. 66 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.